Extension Spring, Carbon Steel
Mfr # MH11251256500M
Zoro # G413364529
product price: $8.29
/eaSold in multiples of 20 for $165.80
Key Features
Material
Music Wire
Finish
Oil
Extended Length
12 5/32 in
Spring Rate
9.9 lb/in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH11251256500M
Zoro #
G413364529
UPC #
-
Country of Origin
China
Dimensions
Extended Length
12 5/32 in
Wire Diameter
0.125 in
Outside Diameter
1.125 in
Free Length
6 1/2 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
9.9 lb/in
System of Measurement
Inch
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
5.51 lbf
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.