Extension Spring, Carbon Steel
Mfr # MH12501156000M
Zoro # G013364448
product price: $7.69
/eaSold in multiples of 22 for $169.18
Key Features
Material
Music Wire
Finish
Oil
Extended Length
13 3/8 in
Wire Diameter
0.115 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH12501156000M
Zoro #
G013364448
UPC #
-
Country of Origin
China
Dimensions
Extended Length
13 3/8 in
Wire Diameter
0.115 in
Free Length
6 in
Outside Diameter
1.25 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
System of Measurement
Inch
Spring Rate
5.4 lb/in
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
3.96 lbf
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.