Extension Spring, Carbon Steel
Mfr # MH12501156500M
Zoro # G213364491
product price: $7.69
/eaSold in multiples of 22 for $169.18
Key Features
Material
Music Wire
Finish
Oil
Wire Diameter
0.115 in
Standards
ISO 9001
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH12501156500M
Zoro #
G213364491
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.115 in
Outside Diameter
1.25 in
Free Length
6 1/2 in
Extended Length
14 57/64 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
4.8 lb/in
Initial Tension
3.96 lbf
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.