Extension Spring, Carbon Steel
Mfr # MH12501355500M
Zoro # G513364481
product price: $7.55
/eaSold in multiples of 23 for $173.65
Key Features
Material
Music Wire
Finish
Oil
Spring Rate
14.5 lb/in
Initial Tension
6.18 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH12501355500M
Zoro #
G513364481
UPC #
-
Country of Origin
China
Dimensions
Free Length
5 1/2 in
Wire Diameter
0.135 in
Outside Diameter
1.25 in
Extended Length
9 13/16 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
14.5 lb/in
Initial Tension
6.18 lbf
System of Measurement
Inch
Product Type
Extension Spring
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.