Extension Spring, Carbon Steel
Mfr # MH12501356000M
Zoro # G913364470
product price: $8.59
/eaSold in multiples of 20 for $171.80
Key Features
Material
Music Wire
Finish
Oil
Standards
ISO 9001
Extended Length
10 63/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH12501356000M
Zoro #
G913364470
UPC #
-
Country of Origin
China
Dimensions
Extended Length
10 63/64 in
Outside Diameter
1.25 in
Wire Diameter
0.135 in
Free Length
6 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
System of Measurement
Inch
Spring Rate
12.5 lb/in
Product Type
Extension Spring
Initial Tension
6.18 lbf
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.