Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # MHM1102200048M

  • Zoro # G612929956


product price: $7.25
/ea
Sold in multiples of 23 for $166.75

Key Features

Material
Carbon Steel
Deflection @ Load
259 mm
End Type
Machine Hook
Finish
Corrosion Inhibitor
Wire Diameter
2.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM1102200048M
Zoro #
G612929956
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
2.2 mm
Outside Diameter
11 mm
Free Length
48 mm
Extended Length
58.1 mm
Hook Length
11 mm

Details

Material
Carbon Steel
Deflection @ Load
259 mm
End Type
Machine Hook
Item
Extension Spring
Finish
Corrosion Inhibitor
System of Measurement
Metric
Hook Configuration
Extended
Initial Tension
73.3 N
Product Type
Extension Spring
Elastic Limit
58 1/10 mm
Standards
ISO 9001
Series
HM110
Spring Rate
21.9 N/mm
Color
Dark Gray

Description

Metric Extension spring with Hook ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.