Extension Spring, Carbon Steel
Mfr # MHM1102200092M
Zoro # G812929930
product price: $7.29
/eaSold in multiples of 23 for $167.67
Key Features
Material
Carbon Steel
Finish
Corrosion Inhibitor
Deflection @ Load
259 mm
End Type
Machine Hook
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHM1102200092M
Zoro #
G812929930
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
2.2 mm
Free Length
92.1 mm
Outside Diameter
11 mm
Extended Length
111.4 mm
Hook Length
11 mm
Details
Material
Carbon Steel
Item
Extension Spring
Finish
Corrosion Inhibitor
Deflection @ Load
259 mm
End Type
Machine Hook
Product Type
Extension Spring
Series
HM110
Spring Rate
9.61 N/mm
Initial Tension
73.3 N
Standards
ISO 9001
System of Measurement
Metric
Elastic Limit
111 2/5 mm
Hook Configuration
Extended
Color
Dark Gray
Description
Metric Extension spring with Hook ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.