Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # MHM1302500143M

  • Zoro # G012930187


product price: $7.25
/ea
Sold in multiples of 23 for $166.75

Key Features

Material
Carbon Steel
Deflection @ Load
317 mm
End Type
Machine Hook
Finish
Corrosion Inhibitor
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM1302500143M
Zoro #
G012930187
UPC #
-
Country of Origin
China

Dimensions

Free Length
143.1 mm
Wire Diameter
2.5 mm
Outside Diameter
13 mm
Extended Length
177.6 mm
Hook Length
13 mm

Details

Material
Carbon Steel
Item
Extension Spring
Deflection @ Load
317 mm
End Type
Machine Hook
Finish
Corrosion Inhibitor
System of Measurement
Metric
Series
HM130
Spring Rate
6.63 N/mm
Hook Configuration
Extended
Elastic Limit
177 3/5 mm
Initial Tension
88.2 N
Product Type
Extension Spring
Standards
ISO 9001
Color
Dark Gray

Description

Metric Extension spring with Hook ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.