Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # MHM1402000098M

  • Zoro # G312930221


product price: $7.15
/ea
Sold in multiples of 24 for $171.60

Key Features

Material
Carbon Steel
End Type
Machine Hook
Finish
Corrosion Inhibitor
Deflection @ Load
164 mm
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHM1402000098M
Zoro #
G312930221
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
2 mm
Extended Length
157 mm
Outside Diameter
14 mm
Free Length
98 mm
Hook Length
14 mm

Details

Material
Carbon Steel
Item
Extension Spring
End Type
Machine Hook
Finish
Corrosion Inhibitor
Deflection @ Load
164 mm
Standards
ISO 9001
Spring Rate
2.35 N/mm
System of Measurement
Metric
Initial Tension
32.7 N
Series
HM140
Product Type
Extension Spring
Hook Configuration
Extended
Elastic Limit
157 mm
Color
Dark Gray

Description

Metric Extension spring with Hook ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.