Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # MHM1402000240M

  • Zoro # G012930224


product price: $7.69
/ea
Sold in multiples of 22 for $169.18

Key Features

Material
Carbon Steel
Finish
Corrosion Inhibitor
End Type
Machine Hook
Deflection @ Load
164 mm
Initial Tension
32.7 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM1402000240M
Zoro #
G012930224
UPC #
-
Country of Origin
China

Dimensions

Extended Length
397.4 mm
Outside Diameter
14 mm
Wire Diameter
2 mm
Free Length
240 mm
Hook Length
14 mm

Details

Material
Carbon Steel
Item
Extension Spring
Finish
Corrosion Inhibitor
End Type
Machine Hook
Deflection @ Load
164 mm
Initial Tension
32.7 N
Spring Rate
0.83 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Series
HM140
Elastic Limit
397 2/5 mm
Hook Configuration
Extended
Standards
ISO 9001
Color
Dark Gray

Description

Metric Extension spring with Hook ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.