Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # MHM1402800215M

  • Zoro # G112930131


product price: $8.45
/ea
Sold in multiples of 20 for $169.00

Key Features

Material
Carbon Steel
Finish
Corrosion Inhibitor
End Type
Machine Hook
Deflection @ Load
400 mm
Elastic Limit
260 4/5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM1402800215M
Zoro #
G112930131
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
2.8 mm
Extended Length
260.8 mm
Free Length
215.1 mm
Outside Diameter
14 mm
Hook Length
14 mm

Details

Material
Carbon Steel
Finish
Corrosion Inhibitor
End Type
Machine Hook
Deflection @ Load
400 mm
Item
Extension Spring
Elastic Limit
260 4/5 mm
Standards
ISO 9001
System of Measurement
Metric
Initial Tension
118.7 N
Series
HM140
Product Type
Extension Spring
Hook Configuration
Extended
Spring Rate
6.16 N/mm
Color
Dark Gray

Description

Metric Extension spring with Hook ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.