Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E00630070310M

  • Zoro # G101815555


product price: $31.69
/pk 10, $3.17/ea
Sold in multiples of 8 for $253.52

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.063 in
Wire Dia.
0.007 in
Spring Rate (Lbs./In.)
0.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00630070310M
Zoro #
G101815555
UPC #
-
Country of Origin
China

Dimensions

Overall Length
31/100 in
Outside Dia.
0.063 in
Wire Dia.
0.007 in
Wire Diameter
0.007 in
Extended Length
47/64 in
Outside Diameter
0.063 in
Free Length
5/16 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.7 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
0.32 lb
Initial Tension (Lbs.)
0.03 lb
Finish
Oil
Item
Extension Spring
Deflection @ Load
0.42 in
End Type
Full Twist Loop
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
System of Measurement
Inch
Initial Tension
0.03 lbf
Spring Rate
0.7 lb/in

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.