Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E00630070440M

  • Zoro # G401815590


product price: $31.69
/pk 10, $3.17/ea
Sold in multiples of 8 for $253.52

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.063 in
Wire Dia.
0.007 in
Spring Rate (Lbs./In.)
0.4 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00630070440M
Zoro #
G401815590
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11/25 in
Outside Dia.
0.063 in
Wire Dia.
0.007 in
Outside Diameter
0.063 in
Extended Length
1 1/8 in
Wire Diameter
0.007 in
Free Length
7/16 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.4 lb/in
Initial Tension (Lbs.)
0.03 lb
Deflection @ Load
0.68 in
End Type
Full Twist Loop
Load (Lbs.)
0.32 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Initial Tension
0.03 lbf
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
Spring Rate
0.4 lb/in
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.