Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E00630090620M

  • Zoro # G601815642


product price: $36.95
/pk 10, $3.70/ea
Sold in multiples of 8 for $295.60

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.063 in
Wire Dia.
0.009 in
Spring Rate (Lbs./In.)
1.1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E00630090620M
Zoro #
G601815642
UPC #
-
Country of Origin
China

Dimensions

Overall Length
31/50 in
Outside Dia.
0.063 in
Wire Dia.
0.009 in
Extended Length
1 1/8 in
Free Length
5/8 in
Outside Diameter
0.063 in
Wire Diameter
0.009 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.1 lb/in
End Type
Full Twist Loop
Deflection @ Load
0.51 in
Finish
Oil
Item
Extension Spring
Load (Lbs.)
0.62 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
0.06 lb
Standards
AMS 5112, ASTM A228
Initial Tension
0.06 lbf
System of Measurement
Inch
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
1.1 lb/in

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.