Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E00940100880M

  • Zoro # G901815502


product price: $32.65
/pk 10, $3.26/ea
Sold in multiples of 8 for $261.20

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.094 in
Wire Dia.
0.01 in
Spring Rate (Lbs./In.)
0.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E00940100880M
Zoro #
G901815502
UPC #
-
Country of Origin
China

Dimensions

Overall Length
22/25 in
Outside Dia.
0.094 in
Wire Dia.
0.01 in
Outside Diameter
0.094 in
Wire Diameter
0.01 in
Free Length
7/8 in
Extended Length
2 21/64 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.3 lb/in
Deflection @ Load
1.45 in
Load (Lbs.)
0.6 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
Item
Extension Spring
Initial Tension (Lbs.)
0.05 lb
Hook Configuration
No Hook
Initial Tension
0.05 lbf
Spring Rate
0.3 lb/in
System of Measurement
Inch
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.