Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E00940110440M

  • Zoro # G501815551


product price: $40.99
/pk 10, $4.10/ea
Sold in multiples of 8 for $327.92

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.094 in
Wire Dia.
0.011 in
Spring Rate (Lbs./In.)
1.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E00940110440M
Zoro #
G501815551
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11/25 in
Outside Dia.
0.094 in
Wire Dia.
0.011 in
Extended Length
7/8 in
Wire Diameter
0.011 in
Free Length
7/16 in
Outside Diameter
0.094 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.5 lb/in
Load (Lbs.)
0.7 lb
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
0.43 in
End Type
Full Twist Loop
Item
Extension Spring
Initial Tension (Lbs.)
0.06 lb
Standards
AMS 5112, ASTM A228
Initial Tension
0.06 lbf
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
1.5 lb/in

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.