Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E00940110750M

  • Zoro # G601815451


product price: $40.99
/pk 10, $4.10/ea
Sold in multiples of 8 for $327.92

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.094 in
Wire Dia.
0.011 in
Spring Rate (Lbs./In.)
0.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E00940110750M
Zoro #
G601815451
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/4 in
Outside Dia.
0.094 in
Wire Dia.
0.011 in
Wire Diameter
0.011 in
Extended Length
1 11/16 in
Free Length
3/4 in
Outside Diameter
0.094 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.7 lb/in
Load (Lbs.)
0.7 lb
Deflection @ Load
0.93 in
Finish
Oil
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
0.06 lb
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Spring Rate
0.7 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
0.06 lbf

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.