Zoro Homepage

Extension Spring, Carbon Steel, PK10

  • Mfr # E01200161250M

  • Zoro # G301815553


product price: $24.99
/pk 10, $2.50/ea
Sold in multiples of 9 for $224.91

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.12 in
Wire Dia.
0.016 in
Spring Rate (Lbs./In.)
1.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E01200161250M
Zoro #
G301815553
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.12 in
Wire Dia.
0.016 in
Extended Length
2 5/16 in
Free Length
1 1/4 in
Wire Diameter
0.016 in
Outside Diameter
0.12 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.3 lb/in
End Type
Full Twist Loop
Item
Extension Spring
Load (Lbs.)
1.6 lb
Finish
Oil
Initial Tension (Lbs.)
0.2 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
1.06 in
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
1.3 lb/in
Initial Tension
0.2 lbf

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.