Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E01800260750M

  • Zoro # G701915624


product price: $31.99
/pk 10, $3.20/ea
Sold in multiples of 7 for $223.93

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.18 in
Wire Dia.
0.026 in
Spring Rate (Lbs./In.)
10.6 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E01800260750M
Zoro #
G701915624
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/4 in
Outside Dia.
0.18 in
Wire Dia.
0.026 in
Outside Diameter
0.18 in
Extended Length
1 1/8 in
Wire Diameter
0.026 in
Free Length
3/4 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
10.6 lb/in
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
0.37 in
Item
Extension Spring
Load (Lbs.)
4.2 lb
Finish
Oil
Initial Tension (Lbs.)
0.4 lb
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
10.6 lb/in
Initial Tension
0.4 lbf

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.