Zoro Homepage

Extension Spring, Carbon Steel, PK10

  • Mfr # E01800262500M

  • Zoro # G501915572


product price: $31.99
/pk 10, $3.20/ea
Sold in multiples of 7 for $223.93

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.18 in
Wire Dia.
0.026 in
Spring Rate (Lbs./In.)
2.1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E01800262500M
Zoro #
G501915572
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.18 in
Wire Dia.
0.026 in
Free Length
2 1/2 in
Outside Diameter
0.18 in
Wire Diameter
0.026 in
Extended Length
4 11/32 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
2.1 lb/in
End Type
Full Twist Loop
Initial Tension (Lbs.)
0.4 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Item
Extension Spring
Load (Lbs.)
4.2 lb
Deflection @ Load
1.84 in
Finish
Oil
Product Type
Extension Spring
Spring Rate
2.1 lb/in
Initial Tension
0.4 lbf
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.