Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E01800291000M

  • Zoro # G001915485


product price: $33.79
/pk 10, $3.38/ea
Sold in multiples of 7 for $236.53

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.18 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
12.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E01800291000M
Zoro #
G001915485
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.18 in
Wire Dia.
0.029 in
Extended Length
1 7/16 in
Outside Diameter
0.18 in
Free Length
1 in
Wire Diameter
0.029 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
12.2 lb/in
Finish
Oil
Item
Extension Spring
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
5.82 lb
Initial Tension (Lbs.)
0.52 lb
Deflection @ Load
0.43 in
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
Spring Rate
12.2 lb/in
System of Measurement
Inch
Initial Tension
0.52 lbf
Product Type
Extension Spring

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.