Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E01800312250M

  • Zoro # G601915656


product price: $34.19
/pk 10, $3.42/ea
Sold in multiples of 7 for $239.33

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.18 in
Wire Dia.
0.031 in
Spring Rate (Lbs./In.)
6.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E01800312250M
Zoro #
G601915656
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.18 in
Wire Dia.
0.031 in
Wire Diameter
0.031 in
Free Length
2 1/4 in
Outside Diameter
0.18 in
Extended Length
3 13/64 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
6.5 lb/in
Item
Extension Spring
Deflection @ Load
0.95 in
End Type
Full Twist Loop
Initial Tension (Lbs.)
0.6 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
Load (Lbs.)
6.8 lb
Initial Tension
0.6 lbf
Product Type
Extension Spring
Spring Rate
6.5 lb/in
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.