Zoro Homepage

Extension Spring, Carbon Steel, PK10

  • Mfr # E02400292500M

  • Zoro # G001916765


product price: $33.39
/pk 10, $3.34/ea
Sold in multiples of 7 for $233.73

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
1.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E02400292500M
Zoro #
G001916765
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Wire Diameter
0.029 in
Extended Length
5 3/16 in
Outside Diameter
0.24 in
Free Length
2 1/2 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.5 lb/in
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
2.69 in
Initial Tension (Lbs.)
0.4 lb
Item
Extension Spring
Load (Lbs.)
4.5 lb
End Type
Full Twist Loop
System of Measurement
Inch
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
1.5 lb/in
Initial Tension
0.4 lbf
Standards
AMS 5112, ASTM A228

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.