Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E03000311000M

  • Zoro # G901915424


product price: $38.49
/pk 10, $3.85/ea
Sold in multiples of 7 for $269.43

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.3 in
Wire Dia.
0.031 in
Spring Rate (Lbs./In.)
4.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E03000311000M
Zoro #
G901915424
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.3 in
Wire Dia.
0.031 in
Extended Length
1 27/32 in
Wire Diameter
0.031 in
Free Length
1 in
Outside Diameter
0.3 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
4.7 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
0.84 in
Initial Tension (Lbs.)
0.39 lb
End Type
Full Twist Loop
Item
Extension Spring
Finish
Oil
Load (Lbs.)
4.39 lb
Initial Tension
0.39 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
4.7 lb/in
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.