Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E03000491370M

  • Zoro # G001915713


product price: $38.29
/pk 10, $3.83/ea
Sold in multiples of 7 for $268.03

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.3 in
Wire Dia.
0.049 in
Spring Rate (Lbs./In.)
29.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03000491370M
Zoro #
G001915713
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 37/100 in
Outside Dia.
0.3 in
Wire Dia.
0.049 in
Extended Length
1 27/32 in
Outside Diameter
0.3 in
Wire Diameter
0.049 in
Free Length
1 3/8 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
29.3 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
0.48 in
Item
Extension Spring
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.4 lb
Load (Lbs.)
15.6 lb
Finish
Oil
System of Measurement
Inch
Initial Tension
1.4 lbf
Spring Rate
29.3 lb/in
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.