Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E03000491500M

  • Zoro # G401915696


product price: $38.29
/pk 10, $3.83/ea
Sold in multiples of 7 for $268.03

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.3 in
Wire Dia.
0.049 in
Spring Rate (Lbs./In.)
25.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03000491500M
Zoro #
G401915696
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.3 in
Wire Dia.
0.049 in
Free Length
1 1/2 in
Outside Diameter
0.3 in
Extended Length
2 1/16 in
Wire Diameter
0.049 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
25.5 lb/in
End Type
Full Twist Loop
Item
Extension Spring
Deflection @ Load
0.56 in
Finish
Oil
Initial Tension (Lbs.)
1.4 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
15.6 lb
Spring Rate
25.5 lb/in
Initial Tension
1.4 lbf
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Product Type
Extension Spring

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.