Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E03600411750M

  • Zoro # G401916624


product price: $32.59
/pk 10, $3.26/ea
Sold in multiples of 7 for $228.13

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.36 in
Wire Dia.
0.041 in
Spring Rate (Lbs./In.)
4.6 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03600411750M
Zoro #
G401916624
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.36 in
Wire Dia.
0.041 in
Free Length
1 3/4 in
Wire Diameter
0.041 in
Extended Length
3 19/64 in
Outside Diameter
0.36 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
4.6 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
7.9 lb
Initial Tension (Lbs.)
0.7 lb
End Type
Full Twist Loop
Deflection @ Load
1.55 in
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
Spring Rate
4.6 lb/in
Hook Configuration
No Hook
System of Measurement
Inch
Initial Tension
0.7 lbf

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.