Zoro Homepage

Extension Spring, Carbon Steel, PK10

  • Mfr # E04200371750M

  • Zoro # G501915633


product price: $39.79
/pk 10, $3.98/ea
Sold in multiples of 7 for $278.53

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.42 in
Wire Dia.
0.037 in
Spring Rate (Lbs./In.)
1.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04200371750M
Zoro #
G501915633
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.42 in
Wire Dia.
0.037 in
Extended Length
4 5/16 in
Wire Diameter
0.037 in
Outside Diameter
0.42 in
Free Length
1 3/4 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.9 lb/in
Item
Extension Spring
Load (Lbs.)
5.2 lb
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
2.56 in
End Type
Full Twist Loop
Initial Tension (Lbs.)
0.5 lb
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
Spring Rate
1.9 lb/in
Initial Tension
0.5 lbf
Product Type
Extension Spring
System of Measurement
Inch

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.