Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK10

  • Mfr # E04200451750M

  • Zoro # G801915548


product price: $33.79
/pk 10, $3.38/ea
Sold in multiples of 7 for $236.53

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.42 in
Wire Dia.
0.045 in
Spring Rate (Lbs./In.)
5.1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E04200451750M
Zoro #
G801915548
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.42 in
Wire Dia.
0.045 in
Wire Diameter
0.045 in
Extended Length
3 11/32 in
Free Length
1 3/4 in
Outside Diameter
0.42 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
5.1 lb/in
Load (Lbs.)
9.06 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
Deflection @ Load
1.6 in
Initial Tension (Lbs.)
0.82 lb
Item
Extension Spring
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Initial Tension
0.82 lbf
Spring Rate
5.1 lb/in
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.