Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # DE0250010400M

  • Zoro # G701797947


product price: $21.39
/pk 2, $10.70/ea
Sold in multiples of 9 for $192.51

Key Features

Type
Double Loop End Extension
Material
Music Wire
Outside Dia.
0.25 in
Wire Dia.
0.032 in
Spring Rate (Lbs./In.)
1.25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE0250010400M
Zoro #
G701797947
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.25 in
Wire Dia.
0.032 in
Extended Length
6 51/64 in
Outside Diameter
0.25 in
Free Length
4 in
Wire Diameter
0.032 in

Details

Type
Double Loop End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
1.25 lb/in
End Type
Double Twist Loop
Item
Extension Spring
Finish
Oil
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Rate
1.3 lb/in
Initial Tension
1.06 lbf

Description

Double Loop Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.