Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # DE0500010400M

  • Zoro # G501797918


product price: $29.19
/pk 2, $14.60/ea
Sold in multiples of 8 for $233.52

Key Features

Type
Double Loop End Extension
Material
Music Wire
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
5.57 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE0500010400M
Zoro #
G501797918
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Wire Diameter
0.063 in
Extended Length
6 7/64 in
Free Length
4 in
Outside Diameter
0.5 in

Details

Type
Double Loop End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
5.57 lb/in
Finish
Oil
End Type
Double Twist Loop
Item
Extension Spring
Standards
AMS 5112, ASTM A228
Initial Tension
3.83 lbf
Spring Rate
5.6 lb/in
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Inch

Description

Double Loop Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.