Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # DE0750010450M

  • Zoro # G101797950


product price: $32.29
/pk 2, $16.15/ea
Sold in multiples of 8 for $258.32

Key Features

Type
Double Loop End Extension
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.093 in
Spring Rate (Lbs./In.)
10.37 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE0750010450M
Zoro #
G101797950
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
0.75 in
Wire Dia.
0.093 in
Outside Diameter
0.75 in
Extended Length
6 21/32 in
Free Length
4 1/2 in
Wire Diameter
0.093 in

Details

Type
Double Loop End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
10.37 lb/in
End Type
Double Twist Loop
Finish
Oil
Item
Extension Spring
Hook Configuration
No Hook
System of Measurement
Inch
Spring Rate
10.4 lb/in
Product Type
Extension Spring
Initial Tension
8.76 lbf
Standards
AMS 5112, ASTM A228

Description

Double Loop Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.