Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # DE0750010600M

  • Zoro # G701797930


product price: $37.49
/pk 2, $18.75/ea
Sold in multiples of 7 for $262.43

Key Features

Type
Double Loop End Extension
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.093 in
Spring Rate (Lbs./In.)
7.57 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE0750010600M
Zoro #
G701797930
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
0.75 in
Wire Dia.
0.093 in
Outside Diameter
0.75 in
Free Length
6 in
Extended Length
8 61/64 in
Wire Diameter
0.093 in

Details

Type
Double Loop End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
7.57 lb/in
Item
Extension Spring
Finish
Oil
End Type
Double Twist Loop
System of Measurement
Inch
Initial Tension
8.75 lbf
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Spring Rate
7.6 lb/in
Product Type
Extension Spring

Description

Double Loop Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.