Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E07500853000M

  • Zoro # G501916722


product price: $10.99
/pk 2, $5.50/ea
Sold in multiples of 17 for $186.83

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.085 in
Spring Rate (Lbs./In.)
13.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07500853000M
Zoro #
G501916722
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.75 in
Wire Dia.
0.085 in
Outside Diameter
0.75 in
Extended Length
5 1/8 in
Free Length
3 in
Wire Diameter
0.085 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
13.2 lb/in
Deflection @ Load
2.12 in
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
2.77 lb
Load (Lbs.)
30.82 lb
Finish
Oil
Item
Extension Spring
Standards
AMS 5112, ASTM A228
Initial Tension
2.77 lbf
Spring Rate
13.2 lb/in
Product Type
Extension Spring
Hook Configuration
No Hook
System of Measurement
Inch

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.