Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E07500952750M

  • Zoro # G301916502


product price: $11.95
/pk 2, $5.98/ea
Sold in multiples of 16 for $191.20

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.095 in
Spring Rate (Lbs./In.)
27.8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07500952750M
Zoro #
G301916502
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.75 in
Wire Dia.
0.095 in
Free Length
2 3/4 in
Wire Diameter
0.095 in
Extended Length
4 3/32 in
Outside Diameter
0.75 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
27.8 lb/in
Item
Extension Spring
Finish
Oil
Deflection @ Load
1.35 in
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
41.21 lb
End Type
Full Twist Loop
Initial Tension (Lbs.)
3.71 lb
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
27.8 lb/in
Initial Tension
3.71 lbf

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.