Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E07500953500M

  • Zoro # G701916553


product price: $11.95
/pk 2, $5.98/ea
Sold in multiples of 16 for $191.20

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.095 in
Spring Rate (Lbs./In.)
18.1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07500953500M
Zoro #
G701916553
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.75 in
Wire Dia.
0.095 in
Free Length
3 1/2 in
Wire Diameter
0.095 in
Outside Diameter
0.75 in
Extended Length
5 9/16 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
18.1 lb/in
Load (Lbs.)
41.21 lb
Item
Extension Spring
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
2.07 in
Finish
Oil
Initial Tension (Lbs.)
3.71 lb
Initial Tension
3.71 lbf
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
18.1 lb/in
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.