Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E07501053000M

  • Zoro # G401916488


product price: $13.35
/pk 2, $6.68/ea
Sold in multiples of 14 for $186.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.105 in
Spring Rate (Lbs./In.)
39.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07501053000M
Zoro #
G401916488
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.75 in
Wire Dia.
0.105 in
Extended Length
4 17/64 in
Wire Diameter
0.105 in
Outside Diameter
0.75 in
Free Length
3 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
39.5 lb/in
End Type
Full Twist Loop
Initial Tension (Lbs.)
4.95 lb
Finish
Oil
Deflection @ Load
1.27 in
Item
Extension Spring
Load (Lbs.)
54.96 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
4.95 lbf
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
Spring Rate
39.5 lb/in

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.