Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # E07501253000M

  • Zoro # G301916588


product price: $12.55
/pk 2, $6.28/ea
Sold in multiples of 15 for $188.25

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.125 in
Spring Rate (Lbs./In.)
102.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07501253000M
Zoro #
G301916588
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.75 in
Wire Dia.
0.125 in
Free Length
3 in
Outside Diameter
0.75 in
Extended Length
3 25/32 in
Wire Diameter
0.125 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
102.7 lb/in
Item
Extension Spring
Initial Tension (Lbs.)
7.91 lb
Finish
Oil
Load (Lbs.)
87.94 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
End Type
Full Twist Loop
Deflection @ Load
0.78 in
Product Type
Extension Spring
Spring Rate
102.7 lb/in
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Initial Tension
7.91 lbf
System of Measurement
Inch

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.