Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E08500854500M

  • Zoro # G801916699


product price: $14.19
/pk 2, $7.10/ea
Sold in multiples of 14 for $198.66

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.85 in
Wire Dia.
0.085 in
Spring Rate (Lbs./In.)
4.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08500854500M
Zoro #
G801916699
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
0.85 in
Wire Dia.
0.085 in
Outside Diameter
0.85 in
Extended Length
9 11/32 in
Wire Diameter
0.085 in
Free Length
4 1/2 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
4.9 lb/in
Load (Lbs.)
25.9 lb
Finish
Oil
Initial Tension (Lbs.)
2.4 lb
End Type
Full Twist Loop
Deflection @ Load
4.84 in
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Spring Rate
4.9 lb/in
Initial Tension
2.4 lbf
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
System of Measurement
Inch

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.