Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E10000755000M

  • Zoro # G301916823


product price: $12.45
/pk 2, $6.23/ea
Sold in multiples of 16 for $199.20

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1 in
Wire Dia.
0.075 in
Spring Rate (Lbs./In.)
1.4 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10000755000M
Zoro #
G301916823
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
1 in
Wire Dia.
0.075 in
Extended Length
15 17/64 in
Wire Diameter
0.075 in
Free Length
5 in
Outside Diameter
1 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.4 lb/in
Initial Tension (Lbs.)
1.4 lb
End Type
Full Twist Loop
Deflection @ Load
10.26 in
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
15.7 lb
Item
Extension Spring
Standards
AMS 5112, ASTM A228
Spring Rate
1.4 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
1.4 lbf
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.