Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E10000954500M

  • Zoro # G001915393


product price: $13.45
/pk 2, $6.73/ea
Sold in multiples of 14 for $188.30

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1 in
Wire Dia.
0.095 in
Spring Rate (Lbs./In.)
5.6 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10000954500M
Zoro #
G001915393
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1 in
Wire Dia.
0.095 in
Outside Diameter
1 in
Extended Length
9 25/64 in
Free Length
4 1/2 in
Wire Diameter
0.095 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
5.6 lb/in
Load (Lbs.)
30 lb
Initial Tension (Lbs.)
2.7 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Item
Extension Spring
Deflection @ Load
4.89 in
Finish
Oil
End Type
Full Twist Loop
Initial Tension
2.7 lbf
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Rate
5.6 lb/in
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.