Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E10001052750M

  • Zoro # G601915427


product price: $11.75
/pk 2, $5.88/ea
Sold in multiples of 16 for $188.00

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1 in
Wire Dia.
0.105 in
Spring Rate (Lbs./In.)
28.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001052750M
Zoro #
G601915427
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
1 in
Wire Dia.
0.105 in
Outside Diameter
1 in
Free Length
2 3/4 in
Extended Length
4 7/64 in
Wire Diameter
0.105 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
28.2 lb/in
Initial Tension (Lbs.)
3.8 lb
Load (Lbs.)
42.25 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Item
Extension Spring
Deflection @ Load
1.36 in
Finish
Oil
Product Type
Extension Spring
Spring Rate
28.2 lb/in
Hook Configuration
No Hook
Initial Tension
3.8 lbf
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.