Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E15001486000M

  • Zoro # G701916782


product price: $33.95
/pk 2, $16.98/ea
Sold in multiples of 8 for $271.60

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.5 in
Wire Dia.
0.148 in
Spring Rate (Lbs./In.)
12.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E15001486000M
Zoro #
G701916782
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
1.5 in
Wire Dia.
0.148 in
Outside Diameter
1.5 in
Wire Diameter
0.148 in
Free Length
6 in
Extended Length
11 17/64 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
12.9 lb/in
Load (Lbs.)
74.49 lb
Finish
Oil
Deflection @ Load
5.26 in
Item
Extension Spring
Initial Tension (Lbs.)
6.7 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
End Type
Full Twist Loop
Spring Rate
12.9 lb/in
System of Measurement
Inch
Initial Tension
6.7 lbf
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
Hook Configuration
No Hook

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.