Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E15001775500M

  • Zoro # G401916655


product price: $26.99
/pk 2, $13.50/ea
Sold in multiples of 8 for $215.92

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.5 in
Wire Dia.
0.177 in
Spring Rate (Lbs./In.)
38.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E15001775500M
Zoro #
G401916655
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Outside Dia.
1.5 in
Wire Dia.
0.177 in
Extended Length
8 3/8 in
Free Length
5 1/2 in
Outside Diameter
1.5 in
Wire Diameter
0.177 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
38.5 lb/in
Initial Tension (Lbs.)
10.97 lb
Finish
Oil
Load (Lbs.)
121.9 lb
End Type
Full Twist Loop
Deflection @ Load
2.88 in
Meets/Exceeds
ASTM-A228 and AMS-5112
Item
Extension Spring
System of Measurement
Inch
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
Initial Tension
10.97 lbf
Hook Configuration
No Hook
Spring Rate
38.5 lb/in

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.