Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # E17501775000M

  • Zoro # G801916859


product price: $25.39
/pk 2, $12.70/ea
Sold in multiples of 9 for $228.51

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.75 in
Wire Dia.
0.177 in
Spring Rate (Lbs./In.)
36.6 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E17501775000M
Zoro #
G801916859
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
1.75 in
Wire Dia.
0.177 in
Wire Diameter
0.177 in
Extended Length
7 5/8 in
Free Length
5 in
Outside Diameter
1.75 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
36.6 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
105.51 lb
Item
Extension Spring
Finish
Oil
Initial Tension (Lbs.)
9.5 lb
End Type
Full Twist Loop
Deflection @ Load
2.62 in
Standards
AMS 5112, ASTM A228
Initial Tension
9.5 lbf
System of Measurement
Inch
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
36.6 lb/in

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.