Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # EM0280550031M

  • Zoro # G201795641


product price: $12.45
/pk 2, $6.23/ea
Sold in multiples of 15 for $186.75

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
2.8 mm
Wire Dia.
0.55 mm
Spring Rate (Lbs./In.)
1.58 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM0280550031M
Zoro #
G201795641
UPC #
-
Country of Origin
China

Dimensions

Overall Length
31.4 mm
Outside Dia.
2.8 mm
Wire Dia.
0.55 mm
Extended Length
40.64 mm
Wire Diameter
0.55 mm
Free Length
31.4 mm
Outside Diameter
2.8 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
1.58 N/mm
End Type
Full Twist Loop
Item
Extension Spring
Finish
Oil
System of Measurement
Metric
Spring Rate
1.58 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring
Hook Configuration
No Hook

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.