Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # EM0501000077M

  • Zoro # G401795762


product price: $11.69
/pk 2, $5.85/ea
Sold in multiples of 16 for $187.04

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
5 mm
Wire Dia.
1 mm
Spring Rate (Lbs./In.)
2.2 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM0501000077M
Zoro #
G401795762
UPC #
-
Country of Origin
China

Dimensions

Overall Length
76.9 mm
Outside Dia.
5 mm
Wire Dia.
1 mm
Extended Length
97.68 mm
Wire Diameter
1 mm
Free Length
76.9 mm
Outside Diameter
5 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
2.2 N/mm
Finish
Oil
End Type
Full Twist Loop
Item
Extension Spring
System of Measurement
Metric
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
2.2 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.