Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # EM0550800074M

  • Zoro # G401795632


product price: $11.69
/pk 2, $5.85/ea
Sold in multiples of 16 for $187.04

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
5.5 mm
Wire Dia.
0.8 mm
Spring Rate (Lbs./In.)
0.47 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM0550800074M
Zoro #
G401795632
UPC #
-
Country of Origin
China

Dimensions

Overall Length
74.2 mm
Outside Dia.
5.5 mm
Wire Dia.
0.8 mm
Free Length
74.2 mm
Outside Diameter
5.5 mm
Wire Diameter
0.8 mm
Extended Length
126.79 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
0.47 N/mm
Item
Extension Spring
End Type
Full Twist Loop
Finish
Oil
Product Type
Extension Spring
Spring Rate
0.47 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Hook Configuration
No Hook

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.