Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # EM0601200050M

  • Zoro # G401795915


product price: $11.39
/pk 2, $5.70/ea
Sold in multiples of 17 for $193.63

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
6 mm
Wire Dia.
1.2 mm
Spring Rate (Lbs./In.)
5.23 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM0601200050M
Zoro #
G401795915
UPC #
-
Country of Origin
China

Dimensions

Overall Length
50.3 mm
Outside Dia.
6 mm
Wire Dia.
1.2 mm
Wire Diameter
1.2 mm
Extended Length
62.43 mm
Outside Diameter
6 mm
Free Length
50.3 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
5.23 N/mm
Item
Extension Spring
Finish
Oil
End Type
Full Twist Loop
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring
System of Measurement
Metric
Spring Rate
5.23 N/mm

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.