Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # EM0801600091M

  • Zoro # G801796666


product price: $11.95
/pk 2, $5.98/ea
Sold in multiples of 16 for $191.20

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
8 mm
Wire Dia.
1.6 mm
Spring Rate (Lbs./In.)
4.91 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM0801600091M
Zoro #
G801796666
UPC #
-
Country of Origin
China

Dimensions

Overall Length
91 mm
Outside Dia.
8 mm
Wire Dia.
1.6 mm
Wire Diameter
1.6 mm
Extended Length
112.84 mm
Free Length
91 mm
Outside Diameter
8 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
4.91 N/mm
Finish
Oil
End Type
Full Twist Loop
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
4.91 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Hook Configuration
No Hook

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.